Shop All Sink Drains
Watco
Grid Strainer, 1-1/4" x 8-1/2" Brass Nickel IdealLav Lav Drain
Mfr # 815-B-BN
Zoro # G7596444
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 7.75 in
- Width 3.5 in
- Height (In.) 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 815-B-BN
- Zoro # G7596444
- UPC # 640263028047
- Country of Origin United States
- Category Sink Drains
Dimensions
Length - Drains | 7.75 in |
Width | 3.5 in |
Height (In.) | 3.5 in |
Details
Material | Brass |
Finish | Nickel |
Description
1 1/4 in. Diameter x 8 1⁄2 in. length PVC plastic IdealLav lavatory drain. Includes both grid strainer and positive internal stopper that holds water overnight. Includes chrome plated plastic replaceable grid strainer. One-piece easy installation. Watco, the Choice of Professionals.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SHOWER HEAD MOUNT-CHROME ADJUSTABLE (43719)
- VIEGA Coupling (90850)
- WATTS Air Seperator, 1-1/4 In, Iron (AS-M1- 1-1/4)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (401422)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain (715-P-BN)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- WATCO 1-3/16 Pipe Dia., polypropylene, Lavatory, Drain (715-P-CP)
- WATCO Bath Waste Kit, 1-1/2" Pipe Dia., Chrome (901-PP-PVC-CP)
- WATCO 1-1/4 in. X 8-1/2 in. Plastic IdealLav Lavatory Dra, and Cast Brass Grid Strain, Chrome (715-B-CP)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3318 (1816-1411-3318)
- Watco Sink Drains