Shop All Shower Drains
Watco
Foot Actuated Tub Closure
Mfr # 68301-CP
Zoro # G1350185
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Chrome-Plated Brass
- Color - Drains Chrome
- Includes Strainer Body
- Material of Construction - Drains Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 68301-CP
- Zoro # G1350185
- UPC # 640263015016
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Length (In.) | 1 1/4 in |
Overall Diameter | 2 in |
Fits Maximum Drain Size | 2 7/8 in |
Details
Drain Material | Chrome-Plated Brass |
Color - Drains | Chrome |
Item | Drain Stopper |
Includes | Strainer Body |
Material of Construction - Drains | Brass |
Type | Foot Actuated Tub Closure |
Connection | 1-3/8-16 Fine Thread |
Finish | Chrome |
Color | Silver |
Drain Stopper Type | Lift and Turn |
Material | Brass, Plastic |
Product Type | Drain Stopper |
Application | Tub |
Description
Drain Stopper, Includes Strainer Body, Material Brass, Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 2 in, Finish Chrome, Application Tub, Drain Stopper Type Lift and Turn, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" x 3/4" x 3" NOM C Copper Reducing Tee (611RR 3X3/4X3)
- SPEARS 1-1/4" Barbed PVC Coupling (1429-012)
- APOLLO PEX 3/8 in. Brass PEX Barb Coupling (APXC3838)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMJ5)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- WATCO Lift And Turn Tub Closure (58305-CP)
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- WATCO Tub Closure Lift And Turn (58301-CP)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (4875N-PP-CP-G-51)
- JONES STEPHENS Cock Hole Cover, Brushed Nickel, 1-3/4" (B1020BN)
- Watco Shower Drains