Shop All Shower Drains
Watco
Foot Actuated Tub Closure
Mfr # 38410-CP
Zoro # G2098214
original price:
$10.85
14% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Color - Drains Chrome
- Includes Foot Actuated Stopper
- Material of Construction - Drains Brass
- Length (In.) 2 33/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 38410-CP
- Zoro # G2098214
- UPC # 640263004812
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Length (In.) | 2 33/50 in |
Fits Maximum Drain Size | 2 in |
Overall Diameter | 2 in |
Details
Color - Drains | Chrome |
Includes | Foot Actuated Stopper |
Item | Drain Stopper |
Material of Construction - Drains | Brass |
Connection | 5/16 in Brass Pin |
Type | Push, Pull(R) |
Finish | Chrome |
Drain Stopper Type | Toe Touch |
Product Type | Drain Stopper |
Color | Silver |
Application | Tub |
Material | Brass, Plastic |
Description
Drain Stopper, Includes Foot Actuated Stopper, Material Brass, Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 2 in, Finish Chrome, Application Tub, Drain Stopper Type Toe Touch, Fits Maximum Drain Size 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 57008 0.5 x 0.75 in. C-Style Close Quarters Cutter for Copper Tubing (57008)
- EVERFLOW Replacement Lever Handle for Ball Valve Stainless Steel Quarter Turn 3/4" (610HANSS034)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-7)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 3/4)
- WATCO Bathtub Stopper and Drain, Push Pull (48751-PP-CP)
- WATCO Foot Actuated Tub Closure (68301-CP)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- WATCO Foot Actuated Tub Closure (68305-CP)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- WATCO Lift And Turn Tub Closure (58305-CP)
- ZURN Zurn 5" Dia. Round Floor Drain W/Screws, Brass (PB400-5B-STR-W/SCR)
- Watco Shower Drains