Shop All Shower Drains
Watco
Bathtub Stopper And Drain, Std Strainer
Mfr # 48750-PP-CP
Zoro # G4722426
original price:
$23.00
11% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Plastic, Stainless Steel
- Grid Material Stainless Steel
- Color - Drains Chrome
- Material of Construction - Drains Plastic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 48750-PP-CP
- Zoro # G4722426
- UPC # 640263063802
- Country of Origin United States
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Length (In.) | 2 7/8 in |
Fits Maximum Drain Size | 2 7/8 in |
Overall Diameter | 2 7/8 in |
Details
Drain Material | Plastic, Stainless Steel |
Grid Material | Stainless Steel |
Color - Drains | Chrome |
Material of Construction - Drains | Plastic, Stainless Steel |
Includes | Silicone Adhesive |
For Use With | Bath Drains |
Type | Push Pull |
Item | Drain Stopper |
Finish | Chrome |
Color | Silver |
Drain Stopper Type | Push and Pull |
Product Type | Drain Stopper |
Application | Tub |
Material | Plastic, Stainless Steel |
Description
Drain Stopper, Includes Silicone Adhesive, Material Plastic, Stainless Steel, Color Silver, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Finish Chrome, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- K-FLEX Insul-Lock Self Seal 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RXL038058)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- ZORO SELECT 1" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF09)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- WATCO Push Pull(R) Tub Closure (38325-CP)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (4875N-PP-CP-G-51)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- WATCO Foot Actuated Tub Closure (68301-CP)
- WATCO Bathtub Stopper and Drain, Push Pull (48751-PP-CP)
- JONES STEPHENS Trip Lever Trim, Oil Rubbed Bronze (B5114RB)
- Watco Shower Drains