Shop All Shower Drains
Watco
Bathtub Stopper and Drain, Push Pull
Mfr # 48751-PP-CP
Zoro # G5013023
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Color - Drains Chrome
- Connection Pin Adapter
- Material of Construction - Drains Plastic, Stainless Steel
- Includes 3/8 and 5/16 in Combo Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 48751-PP-CP
- Zoro # G5013023
- UPC # 094722997403
- Country of Origin United States
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Fits Maximum Drain Size | 2 7/8 in |
Overall Diameter | 2 7/8 in |
Details
Color - Drains | Chrome |
Item | Drain Stopper |
Connection | Pin Adapter |
Material of Construction - Drains | Plastic, Stainless Steel |
Includes | 3/8 and 5/16 in Combo Pins |
Finish | Chrome |
Color | Silver |
Material | Plastic, Stainless Steel |
Application | Tub |
Product Type | Drain Stopper |
Drain Stopper Type | Push and Pull |
Description
Drain Stopper, Material Plastic, Stainless Steel, Color Silver, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Finish Chrome, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350XL)
- B & K Adapter 3/4X55/64-27Mf (9D00010519)
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- AMERICAN FILTER CO 4 H, 3 PK (Puresource-Ultra-2-3P-AFC-RF-F2)
- WATCO Nufit Push Pull Tub Closure (48600-CP)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (4875N-PP-CP-G-51)
- WATCO Lift And Turn Tub Closure (58305-CP)
- WATCO Tub Closure Lift And Turn (58301-CP)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- Watco Shower Drains