Shop All Shower Drains
Watco
Bathtub Stopper And Drain, Grid Strainer
Mfr # 48750-PP-CP-G
Zoro # G4718822
original price:
$27.17
21% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Plastic, Stainless Steel
- Grid Material Stainless Steel
- Color - Drains Chrome
- Includes Silicone Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 48750-PP-CP-G
- Zoro # G4718822
- UPC # 736940116074
- Country of Origin United States
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Length (In.) | 2 7/8 in |
Fits Maximum Drain Size | 2 7/8 in |
Overall Diameter | 2 7/8 in |
Details
Drain Material | Plastic, Stainless Steel |
Grid Material | Stainless Steel |
Color - Drains | Chrome |
Item | Drain Stopper |
Includes | Silicone Adhesive |
Material of Construction - Drains | Plastic, Stainless Steel |
For Use With | Bath Drains |
Type | Push Pull |
Finish | Chrome |
Drain Stopper Type | Push and Pull |
Product Type | Drain Stopper |
Color | Silver |
Application | Tub |
Material | Plastic, Stainless Steel |
Description
Drain Stopper, Includes Silicone Adhesive, Material Plastic, Stainless Steel, Color Silver, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Finish Chrome, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Welded SS Blind Flange (4381000080)
- ELDON JAMES 3/16" Barbed Wye Connector PK 10 (Y0-3WP)
- STEEL & OBRIEN 3" x 2-1/2" Conc. Butt Weld Reducer - 2" Long 316SS Unpolished (31W-3X2.5-1-316)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in.L (16PL-CA11-0240-11B-11B)
- WATCO Lift And Turn Tub Closure (58305-CP)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- WATCO Push Pull(R) Tub Closure (38305-CP)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- Watco Shower Drains