Shop All Sink Drains
Watco
Bath Waste Kit, 1-1/2" Pipe Dia., Chrome
Mfr # 901-PP-PVC-CP
Zoro # G7510618
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Color - Drains Chrome
- Connection - Drains Glued
- Length - Drains 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 901-PP-PVC-CP
- Zoro # G7510618
- UPC # 640263015382
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 6 in |
Overall Height | 16 in |
Overall Diameter | 2 7/8 in |
Overall Length | 16 in |
Pipe Outside Diameter | 1 1/2 in |
Body Height | 16 in |
Body Diameter | 2 7/8 in |
Description
Shower Drain, Standards ASME A112.18.2-2005, CSA B125.2-2005, Connection Thread Type NPS, Includes Strainer Yes, Includes Grate No, Pipe Outside Diameter 1 1/2 in, Drain Material Plastic, Includes Push Pull, Connection Type Glued, Ligature Resistant No, Body Height 16 in, Product Type Shower Drain, Drain Style Round, Grate Material No Grid, Grate Color Silver, Overall Length 16 in, Overall Diameter 2 7/8 in, Body Diameter 2 7/8 in, Overall Height 16 in, Grate Finish No Grate
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1/2XCLOSE (793LV2)
- PARKER 1/2" x 5/8" Compression x MNPT SS Male Connector (10 FBU-SS)
- MOEN Align One-Handle Pulldown Bar Faucet (5965)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 2" Wall (722612)
- WATCO 1-3/16 Pipe Dia., polypropylene, Lavatory, Drain (715-P-CP)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Brass Nickel IdealLav Lav Drain (815-B-BN)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- WATCO 1-1/4 in. X 8-1/2 in. Plastic IdealLav Lavatory Dra, and Cast Brass Grid Strain, Chrome (715-B-CP)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain (715-P-BN)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365B-PC)
- Watco Sink Drains