Shop All Shower Drains
Watco
Bath Waste, Flexible, PVC, 16 In L
Mfr # 928-CA-PVC-CP
Zoro # G4667214
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Drain Material Plastic
- Grid Material No Grid
- Color - Drains Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 928-CA-PVC-CP
- Zoro # G4667214
- UPC # 640263062317
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 16 in |
Overall Length | 28 in |
Overall Height | 28 in |
Pipe Outside Diameter | 1 1/2 in |
Body Height | 28 in |
Body Diameter | 2 7/8 in |
Overall Diameter | 2 7/8 in |
Description
Shower Drain, Standards ASME A112.18.2-2005, CSA, CSA B125.2-2005, IAPMO, Connection Thread Type NPS, Includes Grate No, Pipe Outside Diameter 1 1/2 in, Drain Material Plastic, Includes Test Plug, Connection Type Socket Weld, Ligature Resistant No, Body Height 28 in, Product Type Shower Drain, Drain Style Round, Grate Material No Grid, Grate Color Silver, Overall Length 28 in, Overall Diameter 2 7/8 in, Body Diameter 2 7/8 in, Overall Height 28 in, Grate Finish No Grate
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Thermostatic Mixing Valve, 1/2in., 230 psi (HG110D)
- GENOVA LASCO 836020BC Pipe Adapter, 2 in, Slip x MIP, PVC, SCH 80 Schedule (836020-BC)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-38M)
- SANI-LAV Swivel Hose Adapter, 3/4 In, Brass (N17)
- WATCO Universal Bathtub Stop/Drain (4875N-FA-CP-G-51)
- WATCO Foot Actuated Tub Closure (68301-CP)
- WATCO Bathtub Stopper And Drain, Grid Strainer (48750-PP-CP-G)
- WATCO Foot Actuated Tub Closure (68305-CP)
- WATCO Universal Bathtub Stop/Drain, Combo Pin (48751-FA-CP-G)
- WATCO Foot Actuated Tub Closure (38410-CP)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- Watco Shower Drains