Shop All Drain Stoppers
Watco
1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel
Mfr # 58305-BN
Zoro # G203527417
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watco
- MFR # 58305-BN
- Zoro # G203527417
- UPC # 640263014408
- Country of Origin United States
- Category Drain Stoppers
Details
Finish | Brushed Nickel |
Description
Watco PresFlo Bathtub Closure Dimensions are 1.865 in. overall diameter x 11.5 Threads per inch x 1.25 in. Strainer Body (drain) x 2.820 in. flange. Watco Lift and Turn Bathtub Trim Kit Dimensions are 1.865 in. overall diameter x 11.5 Threads per inch x 1.25 in. Strainer Body (drain) x 2.75 in. flange. Need to know existing bathtub drain dimensions and threads. Watco is the Irrigation, Choice of Professionals.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Drain, Metal (M953450-0020A)
- NVENT CADDY Bell Hanger, Size 3/4 In (BH0075CP)
- GROHE Universal Headpart Starlight Chrome (45068000)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Not Applicable (RP46074)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brass (58305-PB)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper and Closure, Bronze (58301-BZ)
- WATCO NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P, Non-Grid Strain, Chrome (48750-PP-CP-47)
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brass (59290-PB)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and 2 O-Rings Trim Kit, Brass (959290-PB)
- KOHLER Stopper Assy (78172-BN)
- Watco Drain Stoppers