Shop All Drain Stoppers
Watco
1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Bronze
Mfr # 38360-BZ
Zoro # G703527405
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 38360-BZ
- Zoro # G703527405
- UPC # 640263041978
- Country of Origin United States
- Category Drain Stoppers
Details
Finish | Bronze |
Description
The Watco PresFlo Bathtub Closure is a 1.865 in. overall diameter, 11.5 Threads per inch x 1.25 in. Strainer Body (drain) x 2.820 in. overall diameter flange that includes the drain components for a bathtub. You will need to know the existing drain diameter and threads per inch to be able to install this drain. Watco bathtub closures are a great addition to your other bathtub accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 1/2 in. 3/6# 1.8CV VLV ASSY N/O (VG7241ES+3801B)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 3/4'' (CCFA0034)
- ANVIL Female NPT x Female NPT Forged Steel Reducer (0361177306)
- WATCO Stopper, Push Pull (948700-PP-CP-G-3P)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Bath Closure, Brushed Nickel (38305-BN)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain and Silicone, Two Pins, Chrome (48750-PP-CP-G-2P)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38360-CP)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and 2-P, Adapters - Silicone, Brushed Nickel (48750-FA-BN-G-2P)
- WATCO Univ. NuFit Push Pull Bath Stopper, Non-Grid Strain and Silicone, Bronze (48750-PP-BZ)
- MIDWEST FASTENER 3/8" to 7/16" Brass Snap Handle Rubber Drain Plugs 4PK (65942)
- Watco Drain Stoppers