Shop All Drain Stoppers
Watco
1.625 in. Overall Dia. x 16 Threads x 1.25 in. PresFlo Bath Closure, Bronze
Mfr # 38380-BZ
Zoro # G903527298
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watco
- MFR # 38380-BZ
- Zoro # G903527298
- UPC # 640263055883
- Country of Origin United States
- Category Drain Stoppers
Details
Finish | Bronze |
Description
The Watco PresFlo Bathtub Closure is a 1.625 in. overall diameter, 16 Threads per inch x 1.25 in. Strainer Body (drain) x 2.820 in. overall diameter flange that includes the drain components for a bathtub. You will need to know the existing drain diameter and threads per inch to be able to install this drain. Watco trim kits are a great addition to your other bathtub accessories.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Open front extra heavy duty w/self sustaining steel check hinge (Z5956SS-EL-STS)
- KOHLER Alteo 24" Towel Bar (37051-2BZ)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (38380-BN)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid - Silicone (48750-PP-PB-G)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Silicone - Chrome (58750-PP-CP-G)
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and 2 O-Rings Trim Kit, Brushed Nickel (959290-BN)
- WATCO Univ. NuFit Push Pull Bath Stopper, Non-Grid Strain and Silicone, Bronze (48750-PP-BZ)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brushed Nickel (48700-FA-BN-G-2P)
- ZORO SELECT Sink Stopper, 1-1/2" to 1-3/8" Pipe Dia. (P-700)
- Watco Drain Stoppers