Shop All Sink Drains
Watco
1-3/16 Pipe Dia., polypropylene, Lavatory, Drain
Mfr # 715-P-CP
Zoro # G7510636
original price:
$27.89
7% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 3/16 in
- Shape - Drains Round
- Material of Construction - Drains Polypropylene
- Color - Drains Chrome
- Connection - Drains Threaded x Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 715-P-CP
- Zoro # G7510636
- UPC # 640263025589
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 3/16 in |
Length - Drains | 9 in |
Pipe Dia. (In.) | 1-3/16 |
Length (In.) | 9 |
Overall Height | 8 7/8 in |
Overall Diameter | 2 3/8 in |
Body Height | 9 in |
Pipe Outside Diameter | 1 1/4 in |
Description
Drain Assembly, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Drain Assembly, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 1 1/4 in, Strainer Type Grid Strainer, Shape Round, Body Height 9 in, Grate Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Radial, Color Silver, Overall Height 8 7/8 in, Connection Type Slip, Drain Material Plastic
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Black (1PBR9)
- GROHE Universal Solenoid Valve Chrome (42390000)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G5-LF1200-2p-4108)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- WATCO Bath Waste Kit, 1-1/2" Pipe Dia., Chrome (901-PP-PVC-CP)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- WATCO 1-1/4 in. X 8-1/2 in. Plastic IdealLav Lavatory Dra, and Cast Brass Grid Strain, Chrome (715-B-CP)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain (715-P-BN)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Brass Nickel IdealLav Lav Drain (815-B-BN)
- PLUMB PAK EXTENSION TUBE 1-1/2X8"" (PP40-8W)
- Watco Sink Drains