Shop All Sink Drains
Watco
1-3/16 Pipe Dia., Brass, Lavatory, Drain
Mfr # 815-B-CP
Zoro # G7510627
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 3/16 in
- Shape - Drains Round
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Threaded x Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watco
- MFR # 815-B-CP
- Zoro # G7510627
- UPC # 640263028023
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 3/16 in |
Length - Drains | 8 in |
Length (In.) | 9 |
Pipe Dia. (In.) | 1-3/16 |
Overall Height | 8 7/8 in |
Overall Diameter | 2 3/8 in |
Pipe Outside Diameter | 1 1/4 in |
Body Height | 8 in |
Description
Drain Assembly, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Drain Assembly, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 1 1/4 in, Strainer Type Grid Strainer, Shape Round, Body Height 8 in, Grate Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Radial, Color Silver, Overall Height 8 7/8 in, Connection Type Slip, Drain Material Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1/4" FNPT x Barb PVC Ball Valve 2-Way (1082002)
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4381035100)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- WATCO 1-3/16 Pipe Dia., polypropylene, Lavatory, Drain (715-P-CP)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain (715-P-BN)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Brass Nickel IdealLav Lav Drain (815-B-BN)
- WATCO Bath Waste Kit, 1-1/2" Pipe Dia., Chrome (901-PP-PVC-CP)
- WATCO 1-1/4 in. X 8-1/2 in. Plastic IdealLav Lavatory Dra, and Cast Brass Grid Strain, Chrome (715-B-CP)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- NANTUCKET SINKS Matte Black Finish Umbrella Drain (NS-UDMB)
- Watco Sink Drains