Shop All Kitchen Sinks
Wastemaid
Sink, 3-Bolt Mount, Brushed Nickel Finish
Mfr # 60-WM-1000-75-D
Zoro # G208119433
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type 3-Bolt
- Overall Length 33
- Overall Width 22
- Overall Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wastemaid
- MFR # 60-WM-1000-75-D
- Zoro # G208119433
- UPC # 707534305754
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 33 |
Overall Width | 22 |
Overall Height | 8 |
Bowl Size | 33x22x8 |
Depth | 7.5 |
Details
Item | Sink |
Gauge | 18 |
Mounting Type | 3-Bolt |
Finish | Brushed Nickel |
Faucet Spray Type | Steam and Spray |
Includes | Single Bowl Sink, Pull-Down Brushed Nickel Faucet, 3/4 HP Disposer, Soap Dispenser, Strainer |
Material | Stainless Steel |
Faucet Spout Type | Pull-Down |
Weight | 38 |
Product Style | Modern |
Description
The Waste Maid All-in-One combination sink is a high-value, robust kit designed to help you easily upgrade your kitchen with a sink, faucet, disposer, soap dispenser and drain with strainer. The 33x22 single bowl sink with no divider is great for washing large pots and takes up less counter space, ideal if you need to prepare a lot of ingredients. Additionally, this one basin sink also offers a lot more under-counter storage compared to a dual basin sink, making it an optimal choice for smaller kitchens. Made of brushed stainless steel, this 18-gauge sink provides durability and wipes clean. It also features a soundproofing pad on the bottom to reduce running water sound. The two-hole sink includes a soap dispenser that can be filled from the top, removing the hassle of having to crawl under the sink. The strainer comes with a complete, easy-to-install drain assembly flange for reliable and efficient filtration to prevent clogs. Enjoy the convenience of a 59-inch pull-down sprayer faucet to target water where you need it. You can switch the sprayer from stream or spray with ease. The kitchen faucet is engineered with the user in mind. It includes an anti-twist pull down hose with universal swivel ball joint. Theres no fuss or worry about having to untwist the hose after every use. The kitchen faucet includes a quick installation pull down hose and weight.The included anti-jam, 3/4 horsepower garbage disposal features a Torquemaster balanced grinding system that can handle the toughest food scraps and debris. It also incorporates an anti-odor agent and comes with an attached power cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011330)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G202)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type ACR (D 06020P)
- COMIDA 43 x 17.5 x 23.25 in. Freestanding Thermoplastic Utility Sink, White (CO2744949)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720653)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- ELKAY Sink, SS", Undr (ELUHAD281655)
- WELLS SINKWARE 30 in 18 Gauge Undermount 5050 Double Bowl Stainless Steel Kitchen Sink (SSU301888)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- BLANCO Decorative Disposal Flange - Anthracite (441095)
- Wastemaid Kitchen Sinks