Shop All Garbage Disposals
Wastemaid
1/2 HP Garbage Disposal Anti-Jam and Corrosion Proof with Stainless Steel Impellers
Mfr # 10-US-WM-158-3B
Zoro # G903551323
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/2 HP
- Voltage 110
- Overall Height 12.9 inch
- Color Black
- Weight 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wastemaid
- MFR # 10-US-WM-158-3B
- Zoro # G903551323
- UPC # 707534314022
- Country of Origin China
- Category Garbage Disposals
Dimensions
Overall Height | 12.9 inch |
Length | 5.2 inch |
Width | 5.2 inch |
Details
HP | 1/2 HP |
Voltage | 110 |
Color | Black |
Weight | 11 lbs |
Residential / Commercial | Under the Sink |
RPM | 2600 |
Features | Torque Master Grinding System and Silent Sound Operation |
Includes | Garbage Disposal, Attached Power Cord, Removable Splash Guard, Drain Stopper, Sink Flange, Silver Guard |
Material | Stainless Steel |
Description
The latest in advanced technology disposers, the Waste Maid 10-US-WM-158-3B Standard 1/2 HP Garbage Disposal gives you the power and features to make food waste quick, quieter, and efficient. This disposer features a 1/2 horsepower 2600 RPM permanent magnet motor that operates on 120V 60Hz power and includes a 3-foot long power cord ready to plug in. To protect against potential jams, the computer-designed Torque Master stainless steel grinding system features high speed, high torque permanent magnet motors, balanced turntables, stainless steel armature shaft, corrosion proof grinding chamber, and laser-sharp cutting ring for less vibration, quieter operation, and longer life. The unit also exclusively incorporates an anti-odor agent to protect against odors – a feature no other disposer has. This continuous feed garbage disposal lets you add food waste into the disposal even while it is running and is easy to clean by removing the rubber splash guard baffle. A standard 3-bolt mounting system makes for fast installation and direct replacement for most garbage disposal brands. The Waste Maid 10-US-WM-158-3B comes with a 2-year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (165PLP-10M)
- SPEAKMAN Service Sink Vacuum Breaker - Rcp (G20-1492-RCP)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18002-BN)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E34JKABCP)
- WASTEMAID 3/4 HP Compact Slim Garbage Disposal Anti-Jam and Corrosion Proof with Odor Protection (10-US-WM-458-SL-3B)
- WASTEMAID 1/2 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard and Sound Insulated (10-US-WM-258-3B)
- WASTEMAID 1/3 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard (10-US-WM-048-3B)
- WASTEMAID 1-1/4 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard and Silver Guard (10-US-WM-658-3B)
- WASTEMAID 1/2 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard (10-US-WM-058-3B)
- WASTEMAID 3/4 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard and Sound Insulated (10-US-WM-458-3B)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1 HP (SS-100-28)
- Wastemaid Garbage Disposals