Shop All Garbage Disposals
Waste King
Legend Garbage Disposer, EZ Mount, 1/3 HP
Mfr # 111
Zoro # G3968128
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- Voltage 115 V
- Overall Height 12 3/4 in
- Commercial / Residential Residential
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waste King
- MFR # 111
- Zoro # G3968128
- UPC # 029122771117
- Country of Origin China
- Category Garbage Disposals
Dimensions
Overall Height | 12 3/4 in |
Overall Diameter | 5 1/2 in |
Manufacturer Warranty Length | 2 yr Limited |
Cord Length | 2 1/2 ft |
Details
Item | Garbage Disposal |
HP | 1/3 |
Voltage | 115 V |
Commercial / Residential | Residential |
Finish | Stainless Steel |
Includes | Drain Elbow, Drain Stopper, Mounting Assembly, Sink Flange, Splash Guard |
Sound Insulation | No |
Features | EZ Mount |
Blade Material | Galvanized Steel |
Power Connection Type | Integrated Power Cord |
Disposal Feed Type | Continuous |
Horsepower | 1/3 hp |
Includes Power Cord | Yes |
Standards | CSA, UL Listed |
Power Control | Wall Switch |
Manual Reset Overload | Yes |
Grinding Speed | 1,900 RPM |
Grind Chamber Material | Plastic |
Current | 4 A |
Description
Garbage Disposal, Voltage 115 V, Horsepower 1/3 hp, Includes Drain Elbow, Drain Stopper, Mounting Assembly, Sink Flange, Splash Guard, Commercial / Residential Residential, Cord Length 2 1/2 ft, Includes Power Cord Yes, Power Connection Type Integrated Power Cord, Blade Material Galvanized Steel, Features EZ Mount, Current 4 A, Manufacturer Warranty Length 2 yr Limited, Standards CSA, UL Listed, Manual Reset Overload Yes, Disposal Feed Type Continuous, Overall Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- LEGEND VALVE 3/4" BRONZE INSERT COUPLING (312-164)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP70175-SS15)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-4)
- WASTE KING Legend Series 1 HP Continuous Feed Operation Waste Disposer (WA15351)
- WASTE KING Waste King Legend L-1001 Garbage Disposer, 1/2 hp Motor, 115 V, Stainless Steel (L-1001)
- WASTE KING Legend Series .75 HP Continuous Feed Operation Waste Disposer (WA15343)
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- WASTE KING Legend Garbage Disposer, Insulated, 1/2 HP (2600)
- IN-SINK-ERATOR 0.33 HP Master Plumber Waste Disposer (IN569641)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1 HP (SS-100-28)
- Waste King Garbage Disposals