Shop All Garbage Disposals
Waste King
Legend Garbage Disposer, EZ Mount, 1/2 HP
Mfr # 1001
Zoro # G3968137
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Voltage 115 V
- Overall Height 12 3/4 in
- Commercial / Residential Residential
- Sound Insulation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waste King
- MFR # 1001
- Zoro # G3968137
- UPC # 029122710017
- Country of Origin China
- Category Garbage Disposals
Dimensions
Overall Height | 12 3/4 in |
Manufacturer Warranty Length | 2 yr Limited |
Overall Diameter | 5 1/2 in |
Cord Length | 2 1/2 ft |
Details
Item | Garbage Disposal |
HP | 1/2 |
Voltage | 115 V |
Commercial / Residential | Residential |
Sound Insulation | No |
Finish | Stainless Steel |
Includes | Drain Elbow, Drain Stopper, Mounting Assembly, Sink Flange, Splash Guard |
Features | EZ Mount |
Standards | CSA, UL Listed |
Current | 4.5 A |
Manual Reset Overload | Yes |
Disposal Feed Type | Continuous |
Blade Material | Galvanized Steel |
Horsepower | 1/2 hp |
Grinding Speed | 2,600 RPM |
Includes Power Cord | Yes |
Power Connection Type | Integrated Power Cord |
Grind Chamber Material | Plastic |
Power Control | Wall Switch |
Description
Garbage Disposal, Voltage 115 V, Horsepower 1/2 hp, Includes Drain Elbow, Drain Stopper, Mounting Assembly, Sink Flange, Splash Guard, Commercial / Residential Residential, Cord Length 2 1/2 ft, Includes Power Cord Yes, Power Connection Type Integrated Power Cord, Blade Material Galvanized Steel, Features EZ Mount, Current 4.5 A, Manufacturer Warranty Length 2 yr Limited, Standards CSA, UL Listed, Manual Reset Overload Yes, Disposal Feed Type Continuous, Overall Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4784)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.002)
- STREAMLINE Refrigeration Press Fitting (RP10141)
- NO-BURST SPPLY SS 3/8CMP1/2""IP20"" (B1F20)
- WASTE KING Legend Series 1 HP Continuous Feed Operation Waste Disposer (WA15351)
- WASTE KING Waste King Legend L-1001 Garbage Disposer, 1/2 hp Motor, 115 V, Stainless Steel (L-1001)
- WASTE KING Legend Garbage Disposer, EZ Mount, 1/3 HP (111)
- WASTE KING Legend Series .75 HP Continuous Feed Operation Waste Disposer (WA15343)
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- WASTE KING Legend Garbage Disposer, Insulated, 1/2 HP (2600)
- IN-SINK-ERATOR Badger 5 Grbge Disposal (BADGER5WCORD)
- Waste King Garbage Disposals