Shop All Solar Panels
Wasserstein
Solar Panel, 2.5 W, Cable Connector
Mfr # NestOut2SolarWhtUSA
Zoro # G709986473
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 2.5 W
- Overall Width 11.28 in
- Overall Height 4.96 in
- Overall Depth 0.80 in
- Connector Cable Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wasserstein
- MFR # NestOut2SolarWhtUSA
- Zoro # G709986473
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 11.28 in |
Overall Height | 4.96 in |
Overall Depth | 0.80 in |
Cable Length | 13ft |
Details
Item | Solar Panel |
Maximum Power Point | 2.5 W |
Connector | Cable Connector |
Material | Plastic |
Weight | 1.71 lb. |
For Use With | Google Nest Cam Outdoor or Indoor, Battery |
Color | White |
Description
Non-stop solar power, made of high-efficiency solar cells, the Wasserstein solar panel can quickly charge your nest cam with just a few hours of sunlight. Reduced downtime, the solar panel keeps your nest camera powered for a longer period of time and reduces the need to charge the battery often. Maximum sunlight exposure, the unique 360-degree rotatable mount allows you to adjust the solar panel for maximum sunlight exposure. Hassle-free installation, the box includes the toolkit, and a 13ft 4m cable and easy-to-follow instructions for a trouble-free installation. Made for google, designed and manufactured by Google's leading accessory partner, the Wasserstein solar panel has passed the made for google certification to ensure 100% compatibility with google nest devices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINPOINT Twinpoint CB54 8 gauge Heavy Duty Bullet Type Quick Disconnect (CB54)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT38LGG31)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4NS-4AF-NPT)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht2pkUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarBlk3pUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWhtUSN)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar2WhtUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolarBlkUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWht3pUS)
- ECOFLOW Monocrystalline Solar Panel, 110 W, 18.4V DC, 6 A, MC4 (EFSOLAR110N)
- Wasserstein Solar Panels