Shop All Solar Panels
Wasserstein
Solar Panel, 2 W, 6V, Cable Connector
Mfr # ArloUltraSolarBlk3pkUS
Zoro # G709986480
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 2 W
- Voltage @ Maximum Power Point 6V
- Overall Width 8.27 in
- Overall Height 2.76 in
- Overall Depth 19.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wasserstein
- MFR # ArloUltraSolarBlk3pkUS
- Zoro # G709986480
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 8.27 in |
Overall Height | 2.76 in |
Overall Depth | 19.45 in |
Cable Length | 13.1ft |
Details
Item | Solar Panel |
Maximum Power Point | 2 W |
Voltage @ Maximum Power Point | 6V |
Connector | Cable Connector |
Color | Black |
For Use With | Arlo Ultra/Ultra 2, Arlo Pro 3/Pro 4, & Arlo Floodlight |
Weight | 4.62 lb. |
Material | Plastic |
Description
One panel to charge your device, the Wasserstein solar panel specially designed for the Arlo ultra/ultra 2 & Arlo pro 3/pro 4 only not compatible with Arlo pro/pro2 which comes with an outdoor magnetic charging cable makes sure that your surveillance camera does not run out juice ever again. Arlo camera not included. Versatile mounting, our unique 360-degree wall mount allows you to easily position your solar panel and ensures that it is placed directly in maximum sunlight exposure. With its extra long 13.1ft/4m magnetic charging cable which is twice its previous length, you can set up your device in more convenient locations. Easy installation, installing our solar panel is as easy as 1-2-3. Simply mount the panel outside your house and connect the magnetic charging cable to your camera. Working temperature range between 59 Degf and 95 Degf 15 Degc and 35 Degc. Package includes 3 x solar panel, 3 x 13.1ft/4m 2w 6v outdoor magnetic charging cable, 3 x 360-degree mounting bracket, 9 x screws and wall anchors, and a user manual.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, Incandescent (ZB5AV06)
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht2pkUS)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWhtUSNN)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht3pkUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWht3pUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWhtUSN)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990139)
- Wasserstein Solar Panels