Shop All Solar Panels
Wasserstein
Solar Panel, 2 W, 5V, DC Cable Connector
Mfr # RingSpotSolar2BlkUS
Zoro # G809986472
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 2 W
- Voltage @ Maximum Power Point 5V
- Overall Width 7-1/2 in
- Overall Height 6 in
- Overall Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wasserstein
- MFR # RingSpotSolar2BlkUS
- Zoro # G809986472
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 7-1/2 in |
Overall Height | 6 in |
Overall Depth | 1-1/4 in |
Cable Length | 13ft |
Details
Item | Solar Panel |
Maximum Power Point | 2 W |
Voltage @ Maximum Power Point | 5V |
Connector | DC Cable Connector |
Material | Plastic |
Color | Black |
Weight | 3.19 lb. |
For Use With | Ring Spotlight Cam Battery, Ring Stick Up Cam Battery & Reolink Argus Pro |
Description
One panel to charge your devices, the Wasserstein solar panel is specially designed for the ring stick up cam battery, ring spotlight cam battery & reolink argus pro to ensure that your surveillance camera does not run out of battery again outdoors. Versatile mounting, our unique 360-degree wall mount allows you to easily position your solar charger and ensure that it is placed directly in maximum sunlight exposure. It comes with a 4m/13.1ft long cable for a convenient mounting. Easy installation, simply install the solar panel outside your home and plug in the dc cable to the connector. After you've connected the cable, press firmly to ensure it's properly sealed. Package includes, 2 x solar panel, 2 x 4m/13.1ft cable with 2w 5v dc connector, 2 x 360-degree mounting bracket, 6 x screws and 2 x wall anchors, and a user manual. Efficient solar cells, made of efficient solar cells, the solar panel charges your ring spotlight cam battery, ring stick up cam battery & reolink argus pro cameras quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 32 A (LC1D32P7)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW062)
- LEVITON Receptacle, 50 A Amps, 250VAC, Flush Mount, Single Outlet, 6-50R, Black (5374-S00)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht3pkUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar3WhtUS)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht2pkUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar2WhtUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWht2pUS)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- Wasserstein Solar Panels