Shop All Solar Panels
Wasserstein
Solar Panel, 2 W, 5V, Cable Connector
Mfr # ArloEssentialSolarWht3pUS
Zoro # G609986481
product price: $90.15
/pk 3, $30.05/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 2 W
- Nominal Output Power 2 W
- Voltage @ Maximum Power Point 5V
- Panel Max. Power Point Voltage 5V
- Overall Width 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # ArloEssentialSolarWht3pUS
- Zoro # G609986481
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 7-1/2 in |
Width | 7-1/2 in |
Overall Height | 6 in |
Height | 6 in |
Overall Depth | 1-1/4 in |
Depth | 1-1/4 in |
Cable Length | 13.1ft |
Length | 19.95 in. |
Details
Item | Solar Panel |
Maximum Power Point | 2 W |
Nominal Output Power | 2 W |
Voltage @ Maximum Power Point | 5V |
Panel Max. Power Point Voltage | 5V |
Connector | Cable Connector |
Weight | 4.62 lb. |
Color | White |
Material | Plastic |
For Use With | Arlo Essential Spotlight/XL Spotlight Camera |
Description
Charge your arlo essential spotlight/xl spotlight - our new solar panel for the arlo essential spotlight/xl spotlight camera ensures that your outdoor camera never runs out of battery again. Versatile mounting, our unique 360-degree wall mount allows you to easily position your solar panel in the best direction, ensuring maximum sunlight exposure. It comes with a 13.1ft/4m long cable for a convenient mounting. Easy installation, simply mount the panel outside your house and plug in the cable's connector. Press firmly after you have plugged in the cable to make sure it is sealed well. Efficient solar cells made of efficient solar cells, the solar panel charges your arlo essential spotlight/xl spotlight camera quickly. Package includes 3 x Solar Panel, 3 x 360-degree Mounting Bracket, 3 x Outdoor Charging Cable, 9 x Screws and Wall Anchors, and 1 x User Manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- OMRON Proximity Sensor, Inductive, 18mm, NC (E2E2-X5Y2)
- BURNDY Power Distribution Block, 6 AWG to 350MCM (BDBMCS3U1)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20310)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWht2pUS)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWhtUSNN)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht2pkUS)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarBlk3pkUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolarBlkUS)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWhtUSN)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- Wasserstein Solar Panels