Shop All Security Video Cameras
Wasserstein
Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black
Mfr # RingDB3SolarCharBlkUS
Zoro # G909978933
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.59 in.
- Height 1.54 in.
- Material Plastic
- Length 8.43 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # RingDB3SolarCharBlkUS
- Zoro # G909978933
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 5.59 in. |
Height | 1.54 in. |
Length | 8.43 in. |
Details
Material | Plastic |
Item | Solar Charger |
Color | Black |
Compatible With | Ring Video Doorbell 3, 3 Plus and 4 |
Description
No downtime to charge your doorbell, the Wasserstein solar charger mount can charge your ring video doorbell 3, 3 plus and 4 continuously with just a few hours of direct sunlight exposure. Powered by solar energy, the charging speed in direct sunlight is approximately 4% every 5 hours and 2% every 5 hours in partial sunlight. Reliable outdoor use, the solar charger mount is made weather-resistant and is built with high-grade materials that make it excellent for outdoor use. No cable mess, with a simple fork charging connector to the back of the doorbell, the solar charger mount eliminates messy cables or hardwired installation. Package includes 1 x solar charger mount with fork charging connector, 4 x installation screws, 4 x wall anchors, 4 x long black mounting screws, 2 x short black screws, and 1 x user manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Charger, For BP279, 1 Unit (BC213)
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er10450 (CS-ER10450)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- RAYOVAC Ultra Pro Alkaline Batteries, AAA (ALAAA-24PP)
- WASSERSTEIN Camera Magnetic Wall Mount, for Google Nest Cam Indoor, Wired (NestCamIndoorMagnetMntUS)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible, Solar Panels, Black (GutterSolarBlkUSA)
- WASSERSTEIN 2-in-1 Camera Gutter Mount, for Google Nest Cam Battery, and Compatible Solar Panel, White (NestCamOutGutterWhtUS)
- WASSERSTEIN Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Chalk (GoogleHubMaxStaWhtUSA)
- FEIT ELECTRIC Plug-in Outdoor Black Wi-Fi Security Camera (CAM/WM/WIFI)
- Wasserstein Security Video Cameras