Shop All Security Video Cameras
Wasserstein
Premium Camera Wall Mount, for Google Nest Cam Battery, Designed for Google Nest
Mfr # NestPremMntWhtUS
Zoro # G309978908
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.64 in.
- Color White
- Length 3.9 in.
- Width 2.68 in.
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # NestPremMntWhtUS
- Zoro # G309978908
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 2.64 in. |
Length | 3.9 in. |
Width | 2.68 in. |
Details
Color | White |
Material | Plastic |
Item | Camera Adjustable Mount |
Compatible With | Google Nest Cam (Battery) |
Flexible Positioning | 360° Swivel and 180° Tilt |
Description
Innovative design, we've created a nest premium mount that best fits the google nest cam battery and allows you to angle your camera in ways you couldn't before. Versatile mounting, the premium mount can easily be adjusted with 360-degree swivel and 180-degree tilt, allowing the flexible positioning of your cameras. Built to last - the camera mount is made of high-grade, rugged materials which makes them perfect to use as an indoor camera mount or outdoor camera mount. Easy installation, simply stick the nest cam onto its magnetic base then screw in to attach your nest cam to the premium wall mount. In the box 1x premium wall mount, 1x backplate, 3x screws, 3x wall anchors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2 (8297103)
- ILC Replacement for Unitech Ms840p (MS840P UNITECH)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- UPG Upg 45821 Ub12750 - Group 24 Sealed Lead Acid Battery (45821)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 30 Deg to 55 Deg, for Arlo Essential Wired Video Doorbell, Black (ArloDoorbellMntBlkUS)
- WASSERSTEIN Doorbell Wall Plate Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2BattPltBlkUSA)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible, Solar Panels, Black (GutterSolarBlkUSA)
- WASSERSTEIN 2-in-1 Camera Gutter Mount, for Google Nest Cam Battery, and Compatible Solar Panel, White (NestCamOutGutterWhtUS)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- REVO AMERICA Ultra HD 16 Channel 3TB NVR Surveillance System with 8 x 4 Megapixel Cameras (RU162T4GB4G-3T)
- Wasserstein Closed Circuit TV Systems & Accessories