Shop All Security Video Cameras
Wasserstein
Power Supply Adapter, for Wyze, Nest, Eufy, Arlo Essential Video Doorbells
Mfr # NestHello18VUSA
Zoro # G809978941
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2.1 in.
- Length 3.9 in.
- Color Black
- Width 3.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # NestHello18VUSA
- Zoro # G809978941
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 2.1 in. |
Length | 3.9 in. |
Width | 3.7 in. |
Details
Material | Plastic |
Item | Power Supply Adapter |
Color | Black |
Input Voltage | 120 Volts |
Power Source | Corded Electric |
Compatible With | Wyze Video Doorbell Pro, Google Nest Doorbell (Battery), eufy Security Doorbell, and Arlo Essential Wired Video Doorbell |
Description
No messy wiring, the Wasserstein power supply adapter lets makes a direct connection between your video doorbell and the electrical outlet without messy wiring, allowing your video doorbell to operate at full capacity. Safe and secure, our power supply adapter provides a secure and uninterrupted power supply. Its special electronics protect your video doorbell from short-circuiting or overpowering. Easy installation, setup is as easy as 1-2-3. There's no need for any complex wiring or hiring a technician, simply connect the two fork connectors to the screws at the back of the doorbell and plug the adapter into an electrical outlet. Heavy-duty cable, durable dual cable design gives your ac adapter added strength, reducing the chance of breaking, bending, or fraying. Never worry about damage and keep your doorbell fully charged.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Telephone, Curly Cord, White, Wall (SFA3800)
- DANTONA Battery 6 Volt Lithium (CR) Dantona Lithium Photo Battery (LITH-17)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- WEBOOST Replacement for Weboost 470254 (470254 WEBOOST)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 3PK (MetalMountWhite3USA)
- WASSERSTEIN Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK (ArloPro4XLBlkCase3pUS)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- WASSERSTEIN 2-in-1 Universal Camera Gutter Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, White (UnivGutterMountWhtUS)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 2PK (MetalMountWhite2USA)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- INVID TECH Turret Camera, Black-White, 5MP, Day/Night (SEC-P5TXIR28NH-AIWL)
- Wasserstein Security Video Cameras