Shop All Security Video Cameras
Wasserstein
Power Supply Adapter, for Ring, Zmodo, Eufy, Arlo Essential Doorbells
Mfr # RingDBA18VUSA
Zoro # G409978938
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Height 2.1 in.
- Length 3.9 in.
- Width 3.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # RingDBA18VUSA
- Zoro # G409978938
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 2.1 in. |
Length | 3.9 in. |
Width | 3.7 in. |
Cable Length | 8.2ft |
Details
Material | Plastic |
Color | Black |
Item | Power Supply Adapter |
Amps | 500mA |
Compatible With | Ring Video Doorbell, Doorbell 2, Doorbell Pro, Doorbell Wired, Zmodo Smart Greet Video Doorbell, eufy Doorbell, Arlo Essential Wired Video Doorbell |
Voltage | 18V |
Description
Form and function, forgot the hassle of changing your battery by directly connecting your ring video doorbell to the power adapter. The 2.5m long cable can be set up in minutes. output of 18v/500ma. Continuous charging, you can now let your video doorbell operate continuously without the need to remove it to change its battery. This enables uninterrupted operation and on-demand viewing. No battery drainage, our power adapter allows you to keep your ring doorbell always juiced up. No more downtime and interruptions due to empty batteries. Built to last, our power supply adapter is made of high-grade, rugged materials and works seamlessly with your ring video doorbell/doorbell 2/doorbell pro/doorbell wired, Zmodo smart greet video doorbell, Eufy security doorbell, and Arlo video doorbell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS Passive Muff with Bluetooth (GWP-BTPAS)
- BATTERY CLERK AJC® GS Portalac PE12V1.2F1 12V 1.2Ah Emergency Light Battery (PE12V1.2F1-GS-Portalac-12V-1.2Ah-ELB)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9651T Replacement Battery For Direct Logic GE Fanuc Koyo Texas Instruments Siemens (B9651T)
- FLASH FURNITURE White 59" Barn Door TV Stand Fits up to 65" TV's (GC-MBLK67-WH-GG)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- WASSERSTEIN Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Chalk (GoogleHubMaxStaWhtUSA)
- WASSERSTEIN Doorbell Vertical Adj. Angle Mount, and Wall Plate, 0 Deg to 10 Deg, for Ring Video Doorbell Wired (RingDBBatVerWdg+WlPltBlkUS)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- TYCON SYSTEMS Splitter, 802.3af/at PoE In, 24VDC 15W Out (POE-MSPLT-4824)
- Wasserstein Security Video Cameras