Shop All Power Cables
Wasserstein
Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery
Mfr # NestCable26ftAdpWhtUS
Zoro # G609978950
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 26ft
- Jacket Material Silicone
- Jacket Color White
- Length (In.) 5.43 in.26ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # NestCable26ftAdpWhtUS
- Zoro # G609978950
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 26ft |
Length (In.) | 5.43 in.26ft |
Details
Item | Charging Cable |
Jacket Material | Silicone |
Jacket Color | White |
Description
Continuous charge, this nest camera power cord provides a continuous charge for your google nest cam battery with 5.2v and dc 2a of power. 26-foot cable, extra-long cable gives you more distance for better camera placement. Rugged and durable, equipped with strong casing and a magnetic charging port, so the cable stays firmly attached to your nest cam and blocks any moisture from getting in. Built-in safety, this power cable for nest cam is also equipped with built-in safety protection, such as short-circuit, over-current, over-voltage, over-heating, and over-charging protection. Easy setup, just plug it into your nest cam battery and a power outlet for instant use - the perfect a quick, easy, and long-lasting solution for powering your nest cam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE ADAPTER 32MM F/43300 (LI43380)
- GE Lug Kit, 125A, 120/240V AC (TLK20)
- GENERAC PowerPact Cold Weather Kit (6808)
- C2G 14Ft Cat5E Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (27261)
- WASSERSTEIN Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery, 2PK (NestCable26ftAdp2PKWhtUS)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- WASSERSTEIN Charging Cable, 25ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC25ftWhtUS)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48064)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1603-100)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 3ft (P018-003)
- COLEMAN CABLE Cold Flex 250 Ft. 12/3 Round Service Cord Electrical Wire (233880408)
- Wasserstein Power Cables