Shop All Power Cables
Wasserstein
Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery, 2PK
Mfr # NestCable26ftAdp2PKWhtUS
Zoro # G509978944
product price: $42.19
/pk 2, $21.10/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 26ft
- Jacket Material Silicone
- Jacket Color White
- Length (In.) 5.35 in.26ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # NestCable26ftAdp2PKWhtUS
- Zoro # G509978944
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 26ft |
Length (In.) | 5.35 in.26ft |
Details
Item | Charging Cable |
Jacket Material | Silicone |
Jacket Color | White |
Description
Continuous charge, this nest camera power cord provides a continuous charge for your google nest cam battery with 5.2v and dc 2a of power. 26-foot cable, extra-long cable gives you more distance for better camera placement. Rugged and durable, equipped with strong casing and a magnetic charging port, so the cable stays firmly attached to your nest cam and blocks any moisture from getting in. Built-in safety, this power cable for nest cam is also equipped with built-in safety protection, such as short-circuit, over-current, over-voltage, over-heating, and over-charging protection. Easy setup, just plug it into your nest cam battery and a power outlet for instant use - the perfect a quick, easy, and long-lasting solution for powering your nest cam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON A51Aeb1U Conduit 1/2 X 200 Ent (A51AEB1)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01E7B)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- WASSERSTEIN PoE Adapter, for Google Nest Cam Outdoor or Indoor, Battery, Made for Google Nest (NestOut2PoEWhtUSA)
- WASSERSTEIN Charging Cable, 25ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC25ftWhtUS)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 14/3 (1FD92)
- MILWAUKEE TOOL 25' 2-Wire Quik-Lok Cord (48-76-5025)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- SOUTHWIRE Class K Welding Cable, 4/0 AWG, 2052 Strand, Red, Sold by the FT (104180504)
- Wasserstein Power Cables