Shop All Power Cables
Wasserstein
PoE Adapter, for Google Nest Cam Outdoor or Indoor, Battery, Made for Google Nest
Mfr # NestOut2PoEWhtUSA
Zoro # G309978953
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 4.9ft
- Jacket Material Plastic
- Jacket Color White
- Length (In.) 5.59 in.4.9ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # NestOut2PoEWhtUSA
- Zoro # G309978953
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 4.9ft |
Length (In.) | 5.59 in.4.9ft |
Details
Item | PoE Adapter |
Jacket Material | Plastic |
Jacket Color | White |
Description
Power solution, the Nest Cam PoE adapter charges the camera for users who already have ethernet cables running throughout their home note: Wifi is still required to use data. Easy set-up, simply connect the long 4.9 ft 1.5 m pogo cable to the camera. The led indicators around the PoE adapter turns green while powering your nest cam. Weatherproof cable, made of high-grade materials, the cable and pogo pin are weatherproof; the ethernet port rj45 is not. Made for google, designed and manufactured by Google's leading accessory partner, the Wasserstein PoE adapter has passed the made for google certification to ensure compatibility with google nest devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2F-X2Y1)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port Bend Lever Switch 20 Amps 85-125 PSI (LF10-4H)
- SUPERIOR ELECTRIC Straight to Straight Pigtail (SE1539)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG220)
- WASSERSTEIN Charging Cable, 25ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC25ftWhtUS)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- WASSERSTEIN Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery, 2PK (NestCable26ftAdp2PKWhtUS)
- TRIPP LITE Power Cord, 5-15P to C13, Piggyback, 6ft (P006-006-515MF)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 16/3 (1TNB4)
- ZORO SELECT Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3 (5XFP1ID)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 14/3 (1FD92)
- Wasserstein Power Cables