Shop All Security Video Cameras
Wasserstein
Doorbell Wall Plate Mount, for Google Nest Doorbell battery, Made for Google Nest
Mfr # NestDB2BattPltBlkUSA
Zoro # G109978924
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3.54 in.
- Length 6.93 in.
- Height 0.75 in.
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wasserstein
- MFR # NestDB2BattPltBlkUSA
- Zoro # G109978924
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 3.54 in. |
Length | 6.93 in. |
Height | 0.75 in. |
Details
Color | Black |
Item | Doorbell Mount |
Material | Plastic |
Compatible With | Google Nest Doorbell (battery) |
Description
Clean look, the Wasserstein wall plate for google next doorbell battery is specially designed to cover any hole or marks left by your old doorbell. Durable, made of high-grade materials, the wall plate is UV-resistant and can withstand harsh weather conditions. Matte finish, the wall plate has a sleek matte finish complementing your nest doorbell battery. Hassle-free installation, the box includes the toolkit and easy-to-follow instructions for an installation within minutes. Made for google, designed and manufactured by Google's leading accessory partner, the Wasserstein wall plate has passed the made for google certification to ensure compatibility with google nest devices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Acme Security SDC602 Battery (MAX3512673)
- IHIP Magnetic wireless Apple Watch charger (IHIP59)
- BAYCO Bayco Product K-100 150 ft. Orange Cord Storage Reel With Stand (583047)
- BUD LIGHT Bottle Bluetooth Speaker (BU337451)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 2PK (MetalMountWhite2USA)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible, Solar Panels, Black (GutterSolarBlkUSA)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 35 Deg to 55 Deg, for Arlo Essential Video Doorbell Wire-Free (ArloEssDBHorWedgeUS)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- GOURMETGALLEY 3.43 in. Cync Indoor Smart Security Camera (GO3845255)
- Wasserstein Security Video Cameras