Shop All Security Video Cameras
Wasserstein
Doorbell Vertical Adjustable Mount, for Google Nest Doorbell Battery, Made for Google Nest
Mfr # NestDB2VerMtBlkUSA
Zoro # G309978922
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 1.65 in.
- Width 3.54 in.
- Length 6.81 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # NestDB2VerMtBlkUSA
- Zoro # G309978922
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 1.65 in. |
Width | 3.54 in. |
Length | 6.81 in. |
Details
Color | Black |
Material | Plastic |
Item | Doorbell Mount |
Vertical Adjustment | From 0° to 10° |
Compatible With | Google Nest Doorbell (Battery) |
Description
Improve viewing angles, the Wasserstein vertical adjustable mount improves the viewing angle of your nest doorbell. Adjustable mount, the vertical mount can be adjusted from 0Deg to 10Deg to achieve your desired viewing angle. Built for outdoors, the mount is made of rugged materials which can withstand harsh weather conditions. Hassle-free installation, the box includes the toolkit and easy-to-follow instructions for an installation within minutes. Made for google, designed and manufactured by Google's leading accessory partner, the Wasserstein vertical adjustable mount has passed the made for google certification to ensure compatibility with google nest devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- TRIPP LITE HDMI To DVI Adapter Cable, Black (TRPP13008N)
- PYLE 12’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with wired microphone (PPHP128B)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft (U040-006-C)
- WASSERSTEIN Camera Gutter Mount, Weatherproof, for Google Nest Cam Battery, White (NestCamGutterMntWhtUS)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 3PK (MetalMountWhite3USA)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- REVO AMERICA Ultra HD 16 Channel 4TB NVR Surveillance System with 12 x 4 Megapixel Cameras (RU162B12G-4T)
- Wasserstein Closed Circuit TV Systems & Accessories