Shop All Power Cables
Wasserstein
Charging Cable, 6ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White
Mfr # ArloUltraOutCaQC6ftWhtUS
Zoro # G409978945
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6ft
- Jacket Material Silicone
- Jacket Color White
- Length (In.) 4.76 in.6ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # ArloUltraOutCaQC6ftWhtUS
- Zoro # G409978945
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6ft |
Length (In.) | 4.76 in.6ft |
Details
Item | Charging Cable |
Jacket Material | Silicone |
Jacket Color | White |
Description
No more battery changes, skip the hassle with the Wasserstein outdoor magnetic charging cable with quick charge power adapter for the arlo ultra/ultra 2 & arlo pro 3/pro 4. There's no need anymore for you to go outside and change the batteries of your arlo camera every once in a while. You can now operate your camera at full capacity without having to change its battery again. Fast charging technology, keep your arlo camera battery always charged. Our power adapter chargers for arlo security camera charges up to four times faster than other power adapters. Clutter-free, our extra long 6ft/1.8m cable allows you to easily plug into an electrical outlet inside or outside your house. It is extra thin that you can run it through a window and still close it completely. Its ideal length leaves no clutter. Built to last, our weatherproof outdoor magnetic charging cable specially designed for the arlo ultra/ultra 2 & arlo pro 3/pro 4 is made of high-grade, rugged materials which make it the best charging companion of your arlo device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- WASSERSTEIN Charging Cable, 25ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC25ftWhtUS)
- WASSERSTEIN Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery, 2PK (NestCable26ftAdp2PKWhtUS)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 13A, 16/3, Standards: cULus (5XFN4ID)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1802-50)
- NOBLES/TENNANT CORD - POWER 14/3 50ft YELLOW STW, 600V (602747)
- Wasserstein Power Cables