Shop All Power Cables
Wasserstein
Charging Cable, 25ft, with Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White, 2PK
Mfr # ArloUOutCaQC25ft2pkWhtUS
Zoro # G509978951
product price: $29.99
/pk 2, $15.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 25ft
- Jacket Material Silicone
- Jacket Color White
- Length (In.) 4.8 in.25ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # ArloUOutCaQC25ft2pkWhtUS
- Zoro # G509978951
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 25ft |
Length (In.) | 4.8 in.25ft |
Details
Item | Charging Cable |
Jacket Material | Silicone |
Jacket Color | White |
Description
No more battery changes, skip the hassle with the Wasserstein outdoor magnetic charging cable with quick charge power adapter for the Arlo ultra/ultra 2 & Arlo pro 3/pro 4. There's no need anymore for you to go outside and change the batteries of your Arlo camera every once in a while. You can now operate your camera at full capacity without having to change its battery again. Built to last, our weatherproof outdoor magnetic charging cable specially designed for the Arlo ultra/ultra 2 & Arlo pro 3/pro 4 is made of high-grade, rugged materials which make it the best charging companion of your Arlo device. Clutter-free, our extra long 25ft/7.6m cable allows you to easily plug into an electrical outlet inside or outside your house. It is extra thin that you can run it through a window and still close it completely. Its ideal length leaves no clutter. Fast charging technology, the power adapter which comes with the charging cable provides rapid charging for your Arlo camera. It charges your security camera up to four times faster than other power adapters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/8” Diameter – 100' Feet Long – Black (NWL921)
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- ANDERSON POWER PRODUCTS PP75 HSG BLUE (5916)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- WASSERSTEIN Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery, 2PK (NestCable26ftAdp2PKWhtUS)
- WASSERSTEIN Charging Cable, 25ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC25ftWhtUS)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- TECHNOLOGY 18 ft. 30A Female Power Cord Adapter for Connecting (T6D-30A18FOST)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 2.1 ft., Blk, 15A, 14/3 (1996)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- Wasserstein Power Cables