Shop All Security Video Cameras
Wasserstein
Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, Black, 3PK
Mfr # MetalMountBlack3USA
Zoro # G709978904
product price: $14.99
/pk 3, $5.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.53 in.
- Color Black
- Height 2.83 in.
- Material Plastic, Metal
- Width 3.98 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # MetalMountBlack3USA
- Zoro # G709978904
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 4.53 in. |
Height | 2.83 in. |
Width | 3.98 in. |
Details
Item | Camera Adjustable Mount |
Color | Black |
Material | Plastic, Metal |
Flexible Positioning | 360° Swivel and 90° Tilt |
Compatible With | Arlo Pro/Pro 2/Pro 3/Ultra/Ultra 2, & Others |
Description
Versatile mounting, the Wasserstein adjustable security wall mount can easily be adjusted with 360-degree swivel and 90-degree tilt, allowing the flexible positioning of your Arlo cameras. It's sturdy enough to keep your camera in the same position you desire. Built to last, the Wasserstein adjustable security wall mount is specially designed for various Arlo cameras. It is made of high-grade, rugged materials which can last over long periods of time. Easy installation, installation is as easy as 1-2-3. Simply attach the camera to the mount using the 0.25 thread screw and place either indoors or outdoors. Once fixed to the ceiling or wall, adjust to your desired angle. Compatible with various Arlo models, our security wall mount is compatible with the Arlo pro, Arlo pro 2, Arlo pro 3, Arlo ultra, Arlo ultra 2, Arlo HD, Arlo go, and Arlo light as well as other compatible camera models including ring stick up cam battery, Eufycam e/2c, Wyze cam outdoor/pan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate SLA2701 (ML100-129)
- ILC Replacement For INDRAMAT 257101 (257101)
- ILC Replacement for Symbol 82-67705-01 (82-67705-01 SYMBOL)
- MIGHTY MAX BATTERY 12V 22AH Battery for EW72 Mobility Scooter Wheelchair (ML22-12363827)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible, Solar Panels, Black (GutterSolarBlkUSA)
- WASSERSTEIN Camera Magnetic Wall Mount, for Google Nest Cam Indoor, Wired (NestCamIndoorMagnetMntUS)
- WASSERSTEIN Doorbell No-Drill Mount, for Google Nest Doorbell battery (GoogleDBNoDrillMntUS)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, and Wall Plate, 35 Deg to 55 Deg, for Ring Video Doorbell Wired (RingDBBatHorWdg+WlPltBlkUS)
- WASSERSTEIN Camera Gutter Mount, Weatherproof, for Google Nest Cam Battery, White (NestCamGutterMntWhtUS)
- ALCOA HOME EXTERIORS UL Electrical Mounting Block (EBLOCK PW)
- Wasserstein Security Video Cameras