Shop All Security Video Cameras
Wasserstein
Camera Gutter Mount, Weatherproof, for Google Nest Cam Battery, White
Mfr # NestCamGutterMntWhtUS
Zoro # G509978906
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.87 in.
- Color White
- Length 3.11 in.
- Material Metal, Plastic
- Height 2.72 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # NestCamGutterMntWhtUS
- Zoro # G509978906
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 2.87 in. |
Length | 3.11 in. |
Height | 2.72 in. |
Details
Color | White |
Item | Camera Gutter Mount |
Material | Metal, Plastic |
Flexible Positioning | 360° Swivel and 180° Tilt |
Compatible With | Google Nest Cam (Battery) |
Installation | No-Drill |
Description
Improved viewing angle, the latest accessory for nest home security gives you a bird's eye view for your video surveillance, allowing you to see and secure more of your property. Flexible positioning, our nest camera gutter mount can be easily adjusted, with a 360-degree swivel and 180-degree tilt, allowing for flexible positioning of your google nest cam. Easy installation, simplified design requires no tools for setup; just hang the mount on the gutter, tighten the bolts, and click on your google nest cam. Heavy-duty, built from rugged, high-grade materials, this nest camera battery mount is made to stay secure and withstand harsh weather conditions. Compatibility, this gutter mount fits most gutter types and is exclusively designed to fit the google nest cam battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY New 12V 35AH SLA Battery for Electric Mobility Candy Apple (ML35-12362)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Kawasaki Ninja Sherpa EX KL KLX 250 S KFX (YTX7L-BS89360)
- SPECO TECHNOLOGIES Camera, Bullet, Fixed Lens, 12VDC (VL62T)
- MIGHTY MAX BATTERY Streamlight Vulcan, 44007, Sho-me Replacement 6V 4.5Ah Battery 2 Pack (ML4-6MP21999)
- WASSERSTEIN Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Chalk (GoogleHubMaxStaWhtUSA)
- WASSERSTEIN Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK (ArloPro4XLBlkCase3pUS)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2HorMtBlkUSA)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 3PK (MetalMountWhite3USA)
- WASSERSTEIN Doorbell Vertical Adj. Angle Mount, and Wall Plate, 0 Deg to 10 Deg, for Ring Video Doorbell Wired (RingDBBatVerWdg+WlPltBlkUS)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 30 Deg to 55 Deg, for Arlo Essential Wired Video Doorbell, Black (ArloDoorbellMntBlkUS)
- D & H DISTRIBUTING 2.4GHz 1W High Power Video plus Audio Transmitter with Alarm (MA2661614)
- Wasserstein Closed Circuit TV Systems & Accessories