Shop All Security Video Cameras
Wasserstein
Camera Gutter Mount, Weatherproof, for Arlo Pro/Pro2/Pro3/Pro4/HD/Ultra/Ultra 2, White, 2PK
Mfr # GutterArloWht2pUS
Zoro # G509978913
product price: $22.99
/pk 2, $11.50/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.02 in.
- Width 2.83 in.
- Material Metal, Plastic
- Height 2.76 in.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # GutterArloWht2pUS
- Zoro # G509978913
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 4.02 in. |
Width | 2.83 in. |
Height | 2.76 in. |
Details
Item | Camera Gutter Mount |
Material | Metal, Plastic |
Color | White |
Compatible With | Arlo Pro/Pro2/Pro3/Pro4, Arlo HD, and Arlo Ultra/Ultra 2 |
Installation | No-Drill |
Flexible Positioning | 360° Swivel and 180° Tilt |
Description
Improved and secure viewing, the Wasserstein gutter mount designed for Arlo pro/pro2/pro3/pro4, Arlo HD, and Arlo ultra/ultra 2 and other compatible cameras gives a bird's eye view for surveillance. Placed at greater height, the rust-resistant mount helps improve your home security by having a wider reach. The mount also lets you place your camera up high which makes it not easy to reach, keeping it from being bashed or stolen. Flexible positioning, our gutter mount can easily be adjusted with 360-degree swivel and 180-degree tilt, allowing the flexible positioning of your Arlo pro/pro2/pro3/pro4, Arlo HD, and Arlo ultra/ultra 2 camera. It features a strong and secure angle lock that will enable your camera to remain in the same position. It can be moved from one place to another without tools or wall damage. Easy installation, the installation requires neither specialized tools nor complex steps. The camera mounting plate can be installed from either side. Once the camera is installed on the gutter mount, just hang it on the gutter plate, find the perfect angle, and it's ready for use. Built to last, our gutter mount is made of high-grade, rugged materials which can withstand harsh weather elements. Package includes 2 x gutter mount, 2 x positioning screws, 4 x mounting screw, and 2 x fixing screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Name Badge Holder, 23", Gray, 25/Bx, PK25 (50573)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 3-Prong_ B (24208)
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- MOUNT-IT VESA Mount Adapter Plate MI-782 (MI-782)
- WASSERSTEIN Doorbell No-Drill Mount, for Google Nest Doorbell battery (GoogleDBNoDrillMntUS)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 2PK (MetalMountWhite2USA)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White (GutterSolarWhtUSA)
- WASSERSTEIN 2-in-1 Universal Camera Pole Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, Black (UnivPoleMountBlkUS)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- MONOPRICE SDI Cable, Plastic, Black, 3 ft H (39939)
- Wasserstein Closed Circuit TV Systems & Accessories