Shop All Security Video Cameras
Wasserstein
Camera Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 2PK
Mfr # GutterSolar2WhtUSA
Zoro # G609978905
product price: $23.99
/pk 2, $12.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8 in.
- Height 2.8 in.
- Length 4.09 in.
- Color White
- Material Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # GutterSolar2WhtUSA
- Zoro # G609978905
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 2.8 in. |
Height | 2.8 in. |
Length | 4.09 in. |
Details
Color | White |
Item | Camera Gutter Mount |
Material | Metal, Plastic |
Compatible With | Ring, Arlo, Blink, Reolink Cams & Compatible Solar Panels |
Installation | No-Drill |
Flexible Positioning | 360° Swivel and 180° Tilt |
Description
One gutter mount that fits all, the Wasserstein gutter mount works seamlessly with our solar panel compatible with the ring spotlight camera, ring stick up cam, Reolink argus pro, Reolink argus 2, Arlo pro, Arlo pro 2, Arlo go, Arlo light, blink outdoor, blink xt2, and blink XT. It is also compatible with the ring and Arlo versions of solar panel. Maximum sunlight exposure, made with high-grade, rugged materials, our gutter mount lets you place your solar panel in maximum sunlight exposure. Positioned at a greater height, our rust-resistant mount helps you move or replace your solar panel easily. Flexible positioning, our gutter mount can easily be adjusted with 360-degree swivel and 180-degree tilt, allowing the flexible positioning of your solar panel. It features a strong and secure angle lock that will enable your solar panel to remain in the same position. Easy installation, installation is easy as 1-2-3. The mounting plate can be installed from either side. Once the solar panel is installed on the gutter mount, just hang it on the gutter plate, and then find the perfect angle. It can be moved from one place to another without having to drill holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Extension Cable, Blck, 1 ft (UR024-001)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for APC Back-UPS 500 Battery - 2 Pack (ML8-12MP211639)
- BARSKA Metal Detector, Plastic, 2.3 lb. (BE12594)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCE1440-11 (MAX3968425)
- WASSERSTEIN Camera Magnetic Wall Mount, for Google Nest Cam Indoor, Wired (NestCamIndoorMagnetMntUS)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, and Wall Plate, 35 Deg to 55 Deg, for Ring Video Doorbell Wired (RingDBBatHorWdg+WlPltBlkUS)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- WASSERSTEIN Power Supply Adapter, for Wyze, Nest, Eufy, Arlo Essential Video Doorbells (NestHello18VUSA)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- REVO AMERICA Ultra HD Indoor and Outdoor Surveillance Bullet Camera - 2 Megapixel (RUCB2M-1C)
- Wasserstein Closed Circuit TV Systems & Accessories