Shop All Security Video Cameras
Wasserstein
Adjustable Stand, for Google Nest Hub 2nd Gen, Made for Google, Charcoal
Mfr # NestHub2GenStandBlkUS
Zoro # G609978943
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2.32 in.
- Length 5.87 in.
- Width 3.82 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # NestHub2GenStandBlkUS
- Zoro # G609978943
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 2.32 in. |
Length | 5.87 in. |
Width | 3.82 in. |
Details
Material | Plastic |
Item | Tablet Stand |
Color | Black |
Compatible With | Google Nest Hub (2nd Gen) |
Flexible Positioning | 360° Swivel and 25° Tilt |
Description
Secured stand, holds your google nest hub 2nd gen securely in place and serves as a stand; stand keeps the smart device cloth-covered base from getting wet or dirty. Adjustable angle, easily adjust the stand to your preferred viewing angle as it provides 360 degree flexibility; open design for the speaker ensures no interference in sound quality. Convenient locations, you can easily install it in various locations around your home, such as shelves, study desks, kitchen cabinets, and so on, for convenient viewing. Cable management, organize your space and hide unwanted cords; the stand contains a built-in cable storage compartment at the bottom. Made for google, designed and manufactured by Google's leading accessory partners; passed the rigorous made for google certification process to ensure 100% compatibility with google nest devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- EPSON PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 (V11H794120)
- TYCON SYSTEMS 24V Smart Batt Charger, 210W, Regulated (TP-BC24-300)
- ILC Replacement for Intermec Cn70 (CN70 INTERMEC)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, and Wall Plate, 35 Deg to 55 Deg, for Ring Video Doorbell Wired (RingDBBatHorWdg+WlPltBlkUS)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- WASSERSTEIN Camera Magnetic Wall Mount, for Google Nest Cam Indoor, Wired (NestCamIndoorMagnetMntUS)
- WASSERSTEIN 2-in-1 Universal Camera Gutter Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, White (UnivGutterMountWhtUS)
- WASSERSTEIN Doorbell Vertical Adj. Angle Mount, and Wall Plate, 0 Deg to 10 Deg, for Ring Video Doorbell Wired (RingDBBatVerWdg+WlPltBlkUS)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White (GutterSolarWhtUSA)
- ALCOA HOME EXTERIORS UL Electrical Mounting Block (EBLOCK PW)
- Wasserstein Closed Circuit TV Systems & Accessories