Shop All Security & Flood Lights
Wasserstein
3-in-1 Plugged-in Smart Floodlight, Charger, and Mount, for Arlo Ultra/Ultra 2, Arlo Pro 3/4
Mfr # ArUtrSmtAdpFldWhtUS
Zoro # G209955344
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Length 10.71 in.
- Used For Arlo Ultra/Ultra 2, Arlo Pro 3/4
- Color White
- Special Features Can be controlled by the Wasserstein App
- Fixture Height 5.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # ArUtrSmtAdpFldWhtUS
- Zoro # G209955344
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Length | 10.71 in. |
Fixture Height | 5.75 in. |
Width | 7.56 in. |
Details
Used For | Arlo Ultra/Ultra 2, Arlo Pro 3/4 |
Color | White |
Special Features | Can be controlled by the Wasserstein App |
Coverage | Up to 26ft away |
Item | Floodlight |
Wide Range - Vehicle Lighting | Up to 26ft away |
Application | Can be controlled by the Wasserstein App |
Fixture Housing Material | Plastic |
Material | Plastic |
Lumens | 1500 Lumens |
Description
Powerful floodlight, the 1500-lumen Wasserstein wired floodlight enhances your Arlo camera's vision in low-light conditions, allowing you to monitor every corner of your property with this floodlight camera. Wifi smart light, adjust floodlight using the mobile app light duration, turn on-off times, brightness, and more, just download the Wasserstein app and follow instructions to add the smart security floodlight. Versatile placement, adapter cable plugs into the closest wall outlet, easily adjustable secure mount keeps your camera at your preferred viewing angle, for maximum floodlight camera placement options. Custom detection range, use the Wasserstein app to set the outdoor motion sensor detection range of up to 26 ft away, which will trigger your camera to record if any movement is detected within that range. Compatibility, this floodlight, charger, and mount are fully compatible with Arlo ultra, ultra 2, pro 3, and pro 4 - the perfect addition to your Arlo security camera system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/835)
- LUMAPRO LUMAPRO 18W, S11 Miniature Incandescent Bulb (18S11/1S)
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- ILC Replacement for Whelen Engineering 01-0441675-00 (01-0441675-00 WHELEN ENGINEERING)
- WASSERSTEIN 3-in-1 Floodlight, Charger, and Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2FldLightWhtUSAN)
- WASSERSTEIN Smart Floodlight, Wired, Outdoor Floodlight, with Motion Sensor, and Timer Control, White (SmtFldLightWhtUS)
- MAXSA INNOVATIONS Solar Wedge Motion activated Light - White (40234)
- COOPER LIGHTING 2HD LED BRZ FLD Light (TGS2S402FRRB)
- LITEZALL 500 Lumen Solar Security Light (LA-SLRSEN500-3/12)
- LITHONIA LIGHTING Outdoor Security Light, 4000 LM Photocel (BGS P1 40K 120 PE DDB M2)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- Wasserstein Security & Flood Lights