Shop All Security Video Cameras
Wasserstein
2-in-1 Universal Camera Pole Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, White
Mfr # UnivPoleMountWhtUS
Zoro # G409978907
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5.91 in.
- Material Metal, Plastic
- Length 6.54 in.
- Height 2.72 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # UnivPoleMountWhtUS
- Zoro # G409978907
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 5.91 in. |
Length | 6.54 in. |
Height | 2.72 in. |
Details
Item | Camera Pole Mount |
Color | White |
Material | Metal, Plastic |
Compatible With | Wyze, Blink, Ring, Arlo, Eufy Camera |
Installation | No-Drill |
Description
Universal Compatibility, the Wasserstein 2-in-1 Smart Home Camera Pole Mount is compatible with most cameras and solar panels using a camera screw; Not compatible with Ring Super Solar Panels. Flexible positioning, with a 360-degree swivel and 90-degree tilt, our 2-in-1 security camera pole mount allows you to position your devices in a variety of ways. It has a sturdy and secure angle lock that allows you to keep your camera and solar panel in the same place. Functionality, perfect for round drainage pipe, tree branch, or other round poles. Our solar panel and camera post can be mounted from a higher vantage point. Unique Design, with our rust-proof outdoor camera pole mount, the solar panel and camera can be easily moved without drilling to achieve the best positioning. Box Includes, 1 x Universal Pole Mount, 6 x Metal Loops Dia. 2 in./ 4 in./ 6 in., 1 x Adapter for Blink Cameras, 1 x Adapter for Ring Spotlight Camera, 1 x Allen Key and 1 x Velcro Band for cable management.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-990)
- VICTRON ENERGY RJ45 UTP Cable 0.3 m (ASS030064900)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- WASSERSTEIN 2-in-1 Camera Gutter Mount, for Google Nest Cam Battery, and Compatible Solar Panel, White (NestCamOutGutterWhtUS)
- WASSERSTEIN Doorbell Vertical Adj. Angle Mount, and Wall Plate, 0 Deg to 10 Deg, for Ring Video Doorbell Wired (RingDBBatVerWdg+WlPltBlkUS)
- WASSERSTEIN Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Chalk (GoogleHubMaxStaWhtUSA)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, and Wall Plate, 35 Deg to 55 Deg, for Ring Video Doorbell Wired (RingDBBatHorWdg+WlPltBlkUS)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- BOLIDE 4MP 30x Optical Zoom Full Size PTZ with Auto Tracking, 30FPS, BNC, Two Way audio, 2-Channel Alarm In (BOL-BN1009-PTZ-4.0POE)
- Wasserstein Security Video Cameras