Shop All Security Video Cameras
Wasserstein
2-in-1 Universal Camera Gutter Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, White
Mfr # UnivGutterMountWhtUS
Zoro # G009978901
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.55 in.
- Width 3.98 in.
- Color White
- Material Metal, Plastic
- Height 1.93 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wasserstein
- MFR # UnivGutterMountWhtUS
- Zoro # G009978901
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 5.55 in. |
Width | 3.98 in. |
Height | 1.93 in. |
Details
Item | Camera Gutter Mount |
Color | White |
Material | Metal, Plastic |
Installation | No-Drill |
Compatible With | Wyze, Blink, Ring, Arlo, Eufy Camera |
Description
Compatibility, compatible with Blink Outdoor/XT2/XT, Ring Stick Up Cam Battery, Arlo Essential Spotlight, Arlo Pro 3/Pro 4, Arlo Ultra/Ultra 2, EufyCam 2/2 Pro/2C, and Wyze Cam Outdoor not compatible with Ring Super Solar Panels. 2-IN-1 Mounting, it allows you to mount not only your camera but also your solar panel simultaneously or separately. Elevated Viewing Angle, mount your camera onto the gutter mount for an elevated viewing angle, and your solar panel higher for more direct sunlight. No Drilling Required, this gutter mount requires no drilling. It clamps onto your gutter and can be easily moved or adjusted. Built To Last, built from high-grade materials to withstand varying outdoor weather conditions, perfectly made for outdoor cameras and solar panels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Digital 10pcs 700MB 80-Minute CD-R (622860/648210)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Panasonic LCR6V10ML/2 + 6V Charger (ML12-6F2CHRGR317)
- JVC Full-Size Headphones (HARX500)
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Connector Type: A Male to 5 Pin B Mini Male (UR030-003)
- WASSERSTEIN 2-in-1 Universal Camera Pole Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, Black (UnivPoleMountBlkUS)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White (GutterSolarWhtUSA)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- WASSERSTEIN Camera Magnetic Wall Mount, for Google Nest Cam Indoor, Wired (NestCamIndoorMagnetMntUS)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2HorMtBlkUSA)
- UNIVIEW 4MP HD Mini Bullet Network Camera 2.8mm Fixed, 30m IR, PoE, H.265, SD Card, IPC (EC-B4F28M)
- Wasserstein Closed Circuit TV Systems & Accessories