Shop All Eyewash and Shower Parts and Accessories
Wash+Out
Portable Emergency Eyewash Cup, Screws onto Water Bottles
Mfr # 5001
Zoro # G211330924
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Color White
- Material Plastic
- Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wash+Out
- MFR # 5001
- Zoro # G211330924
- UPC # 196852605088
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 6 in |
Length | 50 in |
Details
Color | White |
Material | Plastic |
Description
The Wash+Out portable emergency eye wash cup conveniently screws onto water bottles to help as an eye rinse to flush contaminants. Dust, dirt, pollen, chlorinated water, and many other irritants can cause damage to the eyes if not flushed out immediately after contamination. The Wash+Out is a universal perforated Eye Wash cup that fits most typical water bottles. Simply twist the eye wash cup onto the bottle top to create a tight seal, gently squeeze to create a fountain of water to help flush the contaminants out. It's an ideal addition to any first aid kit and a must have'' in the field for First Aid, Law Enforcement, First Responders. Agriculture, Construction, Landscaping, Athletics, Allergy Aid and more. Excellent to keep in the tool box, job site first aid kit, glove box, vehicle trunk, eyewash stations, swimming pool, park districts, coolers, truck box sports bag, beach bag and more. Personal eyewash devices are intended to supplement, not replace, primary eyewash units. Children should be accompanied by adults when using.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- CESTUS Work Gloves , HandMax Pro #6161 PR XL (6161 XL)
- NMC Danger Defective Equipment Tag, Pk25 (RPT59G)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (19360)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Ldc, 1/4, Assy (AP470-021LDC)
- HONEYWELL Personal Eye Wash Bottle, 1 oz. (32-000451-0000)
- SPEAKMAN Eyewash Aerator Repair Group sef1850 (RPG05-0908)
- HUGHES SAFETY SHOWERS Eyewash Heated Jacket, 21" H, 5" L, 26" W (16GFEW-BLKT-HT)
- BRADLEY Plastic Spintec Retrofit Kit (S24-194)
- SPEAKMAN Replacement Spray Head Se-4300 (RPG38-0433)
- BRADLEY Spacer for Yellow Plastic Bowl (113-1185)
- Wash+Out Eyewash and Shower Parts and Accessories