Shop All Hand Held Punches
Warwood Tool
Round Track Punch, Handle 24" L, Taper 7"L
Mfr # 21922
Zoro # G410607469
product price: $195.70
/ea
Free Shipping & Returns
$195.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 7 1/2 lb
- Face Shape Round
- Head Material Grade B
- Nose Diameter 11/16 in
- Standards Meet or Exceed AREMA Plan #19-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warwood Tool
- MFR # 21922
- Zoro # G410607469
- UPC # 810079922062
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Nose Diameter | 11/16 in |
Face Diameter | 11/16 in |
Nose Length | 7 in |
Taper Length | 7 in |
Face Width | 1 5/8 in |
Head Length | 14 in |
Handle Length | 24 in |
Details
Item | Round Track Punch |
Head Weight | 7 1/2 lb |
Face Shape | Round |
Head Material | Grade B |
Standards | Meet or Exceed AREMA Plan #19-11 |
Handle Finish | Clear Lacquer |
Face Material | Alloy Steel |
Nose Shape | Round |
Handle Material | Wood |
Hammer Type | Round Track Punch |
Includes Beveled Face | Yes |
Features | Striking Face for Driving, Riveting and Backing out Jobs in Track Maintenance |
Description
Round Track Punch, Hammer Type Round Track Punch, Non-Sparking Not Applicable, Tether Ready Not Applicable, Taper Length 7 in, Nose Shape Round, Nose Diameter 11/16 in, Nose Length 7 in, Head Material Grade B, Head Weight 7 1/2 lb, Handle Material Wood, Head Length 14 in, Face Diameter 11/16 in, Face Material Alloy Steel, Face Shape Round, Face Width 1 5/8 in, Features Striking Face for Driving, Riveting and Backing out Jobs in Track Maintenance, Handle Finish Clear Lacquer, Handle Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X40)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060D)
- HYDE Wall Patch, 4 in x 4 in, Aluminum/Fiberglass (09903)
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80216D2B72425)
- WARWOOD TOOL 516 Tip Bull Pin (33820)
- WARWOOD TOOL 14 Tip Broad Head Bull Pin (33810)
- WARWOOD TOOL Tie Plug Punch, Handle 36" L, Taper 7" L (21822)
- GRAY TOOLS Pin Punch, 1/2" Pin Diameter X 3/4" Body X 10" Long (C31C)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- TEKTON 1/4 Inch Alignment Punch (66177)
- PROTO Prick Punch, S2, 5 In L (J445/16S2)
- Warwood Tool Hand Held Punches