Shop All Sledges
Warwood Tool
Double Face Sledge Hammer, 36" L
Mfr # 53452
Zoro # G610707518
product price: $175.75
/ea
Free Shipping & Returns
$175.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 12 lb
- Head Material Steel
- Overall Length 36 in
- Handle Material Wood
- Face Diameter 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warwood Tool
- MFR # 53452
- Zoro # G610707518
- UPC # 810079923182
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 36 in |
Face Diameter | 2 5/8 in |
Handle Length | 36 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 12 lb |
Head Material | Steel |
Handle Material | Wood |
Non-Sparking | No |
Replaceable Handle | Yes |
Features | Double Face Sledge |
FME Compliant | No |
Tether Ready | No |
Face Material | Alloy Steel |
Standards | Meet or Exceed AREMA Plan #13-08 |
Grip Style | Textured |
Double Faced | Yes |
Hammer Type | Engineers Hammer |
Handle Finish | Clear Lacquer |
Face Shape | Round |
Dead Blow Hammer | No |
Description
Double Face Sledge Hammer, Hammer Type Engineers Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 12 lb, Face Diameter 2 5/8 in, Overall Length 36 in, Handle Length 36 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, FME Compliant No, Replaceable Handle Yes, Double Faced Yes, Face Material Alloy Steel, Features Double Face Sledge, Handle Finish Clear Lacquer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-186 Mag Darby, Tapered 30", Wood Handle (12-186)
- LINK 8MM HSS Se 8.73 X 11.11 Drill 13.49 Cbore 11.11 Shank 46.04 Oal (75-L2-524)
- MOODY TOOL Spring Tool w/Handle, Pull, 6 In (51-1851)
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- WARWOOD TOOL Double Face Sledge Hammer, 16" L (53412)
- WARWOOD TOOL 16 lb Stone Sledge, 34 Fiberglass Handle (13155)
- WARWOOD TOOL 8 lb Grade B Double Face Sledge, 34 Fiberglass Handle (53435)
- WARWOOD TOOL 8 lb Double Face Sledge, 34 Fiberglass Handle (13465)
- WARWOOD TOOL 3 lb Double Face Sledge, 16 Hickory Safety Grip Handle (13432)
- WARWOOD TOOL 8 lb Cross Pein Sledge, 34 Fiberglass Handle (13265)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1BZAG)
- Warwood Tool Hammers and Striking Tools