Shop All Nail Pullers, Wrecking and Pry Bars
Warwood Tool
Bar, Shape Square, 28" L
Mfr # 9001
Zoro # G910039890
product price: $156.75
/ea
Free Shipping & Returns
$156.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28 in
- Includes Handle Yes
- Type Nail Pullers
- Standards AREMA 9-24
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warwood Tool
- MFR # 9001
- Zoro # G910039890
- UPC # 810079920457
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 28 in |
Details
Includes Handle | Yes |
Type | Nail Pullers |
Item | Bar |
Standards | AREMA 9-24 |
Tether Ready | No |
End Angle Style | Offset |
Bar Shape | Square |
Number of Nail Slots | 1 |
Non-Sparking | No |
Description
Bar, Type Nail Pullers, Overall Length 28 in, Number of Nail Slots 1, Bar Shape Square, End Angle Style Offset, Handle Length 24 in, Tether Ready No, Non-Sparking No, Includes Handle Yes, Standards AREMA 9-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- LENOX 10 TPI Reciprocating Saw Blades, 25 PK (LXARB1250R)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Green (9-3012509G)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits (32594)
- WARWOOD TOOL 12 BPry Bar (27706)
- WARWOOD TOOL 48 Offset Pinch Bar (15880)
- WARWOOD TOOL 36 Stripping Bar Double Chisel (17310)
- WARWOOD TOOL 36 Offset Pinch Bar (15870)
- WARWOOD TOOL 5' San Angelo Digging Bar (26440)
- WARWOOD TOOL 63 Wedge Point Crow Bar (16180)
- PERFORMANCE TOOL 4-Pc Pry Bar Set, W2020 (W2020)
- Warwood Tool Pullers and Separators