Shop All Specialty Cleaners
Warsaw Chemical
Sunny Streakless, Clean, 30-Gallon drum
Mfr # 21400-0000030
Zoro # G008820874
Sold in multiples of 6 for $1,433.94
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,433.94
Free 30-Day Returns
Key Features
- Size 30 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warsaw Chemical
- MFR # 21400-0000030
- Zoro # G008820874
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 30 gal |
Details
Item | Glass and Hard Surface Cleaner |
Container Type | Drum |
Description
Ready to use glass and hard surface cleaner. Institutional strength formula fortified with ammonia. Removes dust, dirt, grease, fingerprints, and smoke film from glass and other hard non-porous surfaces. Will not streak or leave a film. Clean, 30-Gallon drum.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Toilet Bowl Cleaner, 5-Month, 3.5oz Blue, PK 12 (WDF201020CT)
- PLASTICOVER Carpet Protection Film, 600ft, 25lb., Clear (PCC240600PP3)
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV91)
- TECHSPRAY 1/4 in W Utility Brush, Medium, 7 3/4 in L Handle, 1 3/8 in L Brush, Brown, Wood (2021-1)
- WARSAW CHEMICAL Vista-Plus, Concentrated Oven & Grill Cleaner, Clean, 1-Gallon, 4PK (21445-0000004)
- WARSAW CHEMICAL Stripper 410 Hot Tank Dip For Alum, Pine Scent, 50lbs drum (20505-0000650)
- WARSAW CHEMICAL PFD Checkered Flag, Vanilla Scent, 5-Gallon (22198-0000005)
- WARSAW CHEMICAL Subtle 4 NABC, Fresh Scent, 1-Quart, 12PK (63256-0000012)
- WARSAW CHEMICAL Machine Dishwash Chlorinated Powder, Lemon Scent, 25lbs box (30162-0000025)
- WARSAW CHEMICAL Sunny Streakless, Clean, 5-Gallon pail (21400-0000005)
- HELLA Refill Pack 3, 4.07373.13.0 (4.07373.13.0)
- Warsaw Chemical Specialty Cleaners