Shop All Electrical Tapes
Warriorwrap
Shielding Tape, Length 15FtWidth 1", Gr
Mfr # WW-SH-10
Zoro # G7748770
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-SH-10
- Zoro # G7748770
- UPC # 662381365811
- Country of Origin Mexico
- Category Electrical Tapes
Details
Item | Shielding Tape,Length 15FtWidth 1",Gr |
Description
Shielding Tape,Length 15FtWidth 1 In.,Gr
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Rubberized Cement Patch, 10 oz, Cartridge, Clear, Storm Patch (KS0083350-01)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 5 mL Tube (21305)
- SCAPA NORTH AMERICA Scapa 2" X 60 Yrd Yellow Pe Tape Pinked Edges 24Rls/Case Pk (SAP 152587)
- QUIKRETE Concrete Crack Seal Poly (862017)
- GARDNER BENDER Electrical Tape, Orange, Puck (GTO-667P)
- SCOTCH 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (35-GRAY)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, White (GL20W67000)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Brown, PK100 (35-BROWN-1/2X20FT)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- 3M ELECTRICAL TAPE 1/2X200"" (194NA)
- 3M Foil Tape, 3/4 In. x 18 Yd., Silver, PK12 (1170-3/4"X18YD)
- Warriorwrap Electrical Tapes