Shop All Electrical Tapes
Warriorwrap
Select Electrical Tape, 7 mil, Yellow
Mfr # WW-722-YL
Zoro # G0943469
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Material vinyl
- Color Yellow
- Width 3/4"
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-722-YL
- Zoro # G0943469
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Tape Color | Yellow |
Material | vinyl |
Color | Yellow |
Item | Select Electrical Tape |
Tape Thickness | 7 mil |
Description
Select Electrical Tape, Yellow
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Muffler & Tailpipe Sealer 3 oz. carded (80335)
- LOCTITE Loctite 442-2096062 Loctite 518 Flange Sealant (442-2096062)
- JAYDEE FIFLEXMESH Fgl Mesh Tape, White, 2"X300ft, PK3 (FM-23003)
- ZORO SELECT Female Luer Blank, 316 stainless steel Silver (G532)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1181)
- SHARKBITE SILICON WRAP BRASS FTTNG (25406A)
- 3M Scotch Super 33+ Vinyl Electrical Tape, 3/4"X66' (MMM6132)
- 3M Electrical Tape, 8 mil, 2"x 108 ft., Yellow, PK16 (2520-2X36YD)
- MOTORMITE 12 Ft Multi-Color Pvc Electrical Tape As Electric Tape, 85294 (85294)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Green Vinyl Electrical Tape (10851-DL-10)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- Warriorwrap Electrical Tapes