Shop All Electrical Tapes
Warriorwrap
Linerless Rubber Splicing Tape 600V, Len
Mfr # WW-RS-20
Zoro # G7748822
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. 176°F
- Width 2 in
- Length 15 ft
- Features Weather Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Warriorwrap
- MFR # WW-RS-20
- Zoro # G7748822
- UPC # 662381365750
- Country of Origin Spain
- Category Electrical Tapes
Dimensions
Width | 2 in |
Length | 15 ft |
Details
Tape Color | Black |
Performance Temp. | 176°F |
Features | Weather Resistance |
Item | Linerless Rubber Splicing Tape 600V,Len |
Tape Thickness | 30 mil |
Max. Voltage | 600 V |
Tape Backing Material | EPR Rubber |
Tape Adhesive Material | Acrylic Based |
Elongation | 890% |
Description
Linerless Rubber Splicing Tape 600V,Len
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Contact Cement, Hi-Strength 90 Series, Natural, 1 gal, Can (90)
- OATEY Harvey Clear/Purple Primer and Cement For PVC 8 oz (019550V)
- R&D TECHNICAL SOLUTIONS LTD 8Oz Dk Brn Grout Finish (FRDGF06 DARK BROWN)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-4" X 60YD)
- SCOTCH ELEC TAPE 3/4""X66' BLK (4218-BA-40)
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- SCOTCH ELEC TAPE 3/4"" BLK 5PK (24413-BA-6)
- PERFORMIX 4OZ RED LIQUID ELECTRICAL TAPE (LET14Z01)
- 3M Foil Tape, 1 In. x 18 Yd., Silver, PK9 (1170 1X18)
- HHIP 10 Piece Pack Of 3/4" X 60 Ft Electrical PVc Tape (8070-0015)
- 3M EMI Shielding Tape, 2 x 54 ft, Silver, PK5 (1170-2"X18YD)
- Warriorwrap Electrical Tapes