Shop All Electrical Tapes
Warriorwrap
Linerless Rbbr Splicing Tape, High Volta
Mfr # WW-HR-20
Zoro # G7749005
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. 266°F
- Width 2 in
- Length 30 ft
- Tape Thickness 30 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-HR-20
- Zoro # G7749005
- UPC # 662381365613
- Country of Origin Spain
- Category Electrical Tapes
Dimensions
Width | 2 in |
Length | 30 ft |
Details
Tape Color | Black |
Performance Temp. | 266°F |
Tape Thickness | 30 mil |
Max. Voltage | 69 kV |
Features | Weather Resistance |
Item | Linerless Rbbr Splicing Tape,High Volta |
Tape Backing Material | EPR Rubber |
Tape Adhesive Material | Acrylic Adhesive |
Elongation | 890% |
Description
Linerless Rbbr Splicing Tape,High Volta
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Epoxy and Fiberglass Patch, Size 4 x 6 In. (FP-P46)
- 3M Transfer Tape, Adhesive Transfer, 3M (9485PC)
- ZORO SELECT Cloth Tape, 2 x 25 ft, 125 mil, Tan, Vinyl (4YME8)
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (GO572263)
- INTERTAPE .75" x 60' Black Electrical Tape Economy Grade (602)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (62, 1 in x 36 yd)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Red Electrical Tape, 10PK (360RED)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Yellow (3M 1318-1 0.25" x 72 yds Yellow)
- 3M Splicing Tape, 30 mil, 1-1/2" x 30 ft., Black (23-1-1/2X30FT)
- 3M Foil Tape, 1 In. x 6 Yd., Shiny Silver (1120)
- Warriorwrap Electrical Tapes