Shop All Electrical Tapes
Warriorwrap
Linered Rubber Splicing Tape 600V, Lengt
Mfr # WW-RSL-75
Zoro # G7748393
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Warriorwrap
- MFR # WW-RSL-75
- Zoro # G7748393
- UPC # 662381365545
- Country of Origin Spain
- Category Electrical Tapes
Details
Item | Linered Rubber Splicing Tape 600V,Lengt |
Description
Linered Rubber Splicing Tape 600V,Lengt
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8902)
- 3M Double Sided VHB Tape, 3/4 in., 45 ft. (5952)
- SIMPLEGROUT Pre-Mix Grout Haystak Qt (PMG380QT)
- PERMATEX Med Strgth Gel Threadlkr (24005)
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors (7DX32)
- AFTERMARKET Dynatex Brush-On Electrical Tape (DTX-49412-JN)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- 3M Electrical Tape, White, 1" x 60 yd. (27)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Brown (165BR4A)
- GARDNER BENDER Liquid Electrical Tape, Black (LTB-400)
- 3M Electrical Tape, White, 0.75" x 60 yd. (79)
- Warriorwrap Electrical Tapes